Shop ELEGANI
See all product information
Create Account
Leather Band Compatible with Apple Watch 44mm, Light Brown, Light Brown/Rose Gold/Yellow Gold Buckle
- Mfr # OWLSPAM-LBRN-44
- Zoro # G124482567
product price:Â
$
44.29
/ea
Key Features
Material
Genuine Leather
Thickness
44 mm
Color
Light Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OWLSPAM-LBRN-44
- Zoro #
- G124482567
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thickness
- 44 mm
Details
- Material
- Genuine Leather
- Item
- Smart Watch Band
- Color
- Light Brown
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.