Shop ELEGANI
See all product information
Create Account
Silver Classic Multi-Link Stainless Steel Replacement Band Compatible with Apple Watch 38mm
- Mfr # BJBF-SLV-38mm
- Zoro # G324481018
product price:Â
$
44.29
/ea
Key Features
Thickness
38 mm
Color
Silver
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BJBF-SLV-38mm
- Zoro #
- G324481018
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thickness
- 38 mm
Details
- Color
- Silver
- Material
- Stainless Steel
- Item
- Smart Watch Band
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.