Vintage Oil Leather Band Compatible with Apple Watch 40mm, Yellow, Black Buckle

  • Mfr # LOT2-YLW-BLK-40
  • Zoro # G924481432
product price: 
$
44.29
/ea

Key Features

Color
Yellow
Material
Genuine Vintage Oil Leather, Soft Padded Backing, Stainless Steel Buckle
Thickness
40 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LOT2-YLW-BLK-40
Zoro #
G924481432
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
40 mm

Details

Color
Yellow
Material
Genuine Vintage Oil Leather, Soft Padded Backing, Stainless Steel Buckle
Item
Smart Watch Band

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews