Waffle Rubber Watch Replacement Band Compatible with Apple Watch 45mm, Black
- Mfr # WFRBQR-BLK-45mm
- Zoro # G924482422
product price:Â
$
40.99
/ea
Key Features
Material
Rubber
Color
Black
Thickness
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFRBQR-BLK-45mm
- Zoro #
- G924482422
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Rubber
- Item
- Smart Watch Band
- Color
- Black
Dimensions
- Thickness
- 45 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.