Shop ELEGANT DECOR
Create Account
24 in. Single Bathroom Vanity Set, Grey - Medium
- Mfr # VF-2002
- Zoro # G124196419
product price:Â
$
792.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VF-2002
- Zoro #
- G124196419
- UPC #
- -
- Country of Origin
- China
Description
The Contemporary design of Our Saturn vanity will embellish your home or office bathroom perfectly.From its attractive rectangularWhite porcelain Counter Top and sinkwhich ensure non-stain, scratch-resistant and maintenance- use toIts handpainted gray cabinet and Solid wood frame and drawer, youll immediately sense the quality exuded by this fashionable vanity. It also features stylish chrome knobs, slightly tapered legs and 2-door, 1-drawer Clean-lines styling. White porcelainrectangular Counter Top Single faucet hole, ready to install White porcelain rectangular sink 2 doors, 1 Solid wood drawer with soft-closing undermount slides Constructed of kiln-dried Solid wood and MDF Faucets shown are not included. Cabinet Comes completely assembledporcelain Counter Top easily attached to cabinet. Expertly engineered packing. Features Single Bathroom Vanity Set. Solid wood construction. Integrated porcelain sink. Specifications Color: Medium Grey. Measurement: 24 x 18 x 34 in.. Size: 24 in.. Weight: 96.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.