Shop HOMEROOTS
See all product information
Create Account
16" Light Gray Wood Freestanding Single Door Bathroom Vanity
- Mfr # 543595
- Zoro # G322911678
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Length
15.7 in
Width
15.7 in
Height
59.3 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543595
- Zoro #
- G322911678
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Base Color
- Light Gray
- Includes
- Doors
- Countertop Material
- Manufactured Wood
Dimensions
- Length
- 15.7 in
- Width
- 15.7 in
- Height
- 59.3 in
Description
The 16-inch light gray wood freestanding single door bathroom vanity combines modern design with functionality. Crafted from durable manufactured wood, this vanity features a stylish light gray base that complements any bathroom decor. The black handles and drawer pulls add a sleek contrast, enhancing its contemporary appeal. Equipped with soft-close door hinges, it provides a smooth and quiet opening and closing experience. This free-standing standard installation vanity includes a single door for easy access to your essentials, ensuring both style and practicality in your space. Elevate your bathroom with this elegant piece that harmonizes modern aesthetics with everyday usability. 59.30-inch h x 15.70-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.