Zoro Homepage

42 x 28 in. Eternity Metal Frame Rectangle Mirror - Black

  • Mfr # MR4077BK

  • Zoro # G215768976


product price: $218.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR4077BK
Zoro #
G215768976
UPC #
842814152052
Country of Origin
China

Description

Features -Metal hanger welded to the back of the frame for easy installation -It can be hung both vertical and horizontal position Specifications - Collection: Eternity - Finish: Black - Frame Material: Metal - Shape: Rectangle - Install Position: Horizontal or Vertical - Size: 42 x 28 in. - Dimension: 41.25in H x 27.25in W x 0.16in D - Weight: 63.36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.