This item is Discontinued.

Elegant Decor Elegant Decor MR652828BK 28 x 28 in. Metal Plum Mirror; Black MR652828BK

Elegant Decor MR652828BK 28 x 28 in. Metal Plum Mirror; Black (Discontinued)

  • Mfr # MR652828BK
  • Zoro # G003700256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR652828BK
Zoro #
G003700256
UPC #
842814173231
Country of Origin
China

Description

Enhance the appeal of your home or office with this contemporary mirror, slightly antiqued, featuring a thin rounded metal edges in a deep profile, reflecting a minimalist's design and trendy styling. To ensure your home safety, we use a metal hanger ring that are securely welded to the back of the metal frame , which sit on top of the frame for easy hanging. We recommend using suitable heavy duty picture/mirror hooks, selecting the best type of fixing for the particular wall you wish to hang the mirror on, using the appropriate rawl plug if required.

Features
  • This mirror is ideal size for large space
  • Mirror is recessed into the thin metal frame
  • The mirror Comes with a solid MDF board backing and one welded hanger for easy installation
  • Clear beveled glass mirror
  • Crafted from metal and mdf
  • Mounts Vertical and Horizontal
Specifications
  • Color: Black
  • Size: 28 x 28 in.
  • Weight: 7.5 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.