Nightstand 1 Door, Antique Silver Paint - 21 x 14 x 24 in.

  • Mfr # MF72016

  • Zoro # G015853322


product price: $458.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF72016
Zoro #
G015853322
UPC #
842814117419
Country of Origin
China

Description

With its sleek lines and Contemporary reflective appeal this cabinet brings elegance and glamOur. It provide ample storage space with strong shelving jewel like crystal knobs Top quality mirror surfaces and distinctive mitereDecorners. It combines function and style for any room in your home. Features -Nightstand 1 Door -storage shelf -Sparkling multi-faceted crystal knobs -Reflexion collection -1 door Storage shelf & crystal door knobs -Hand rubbed silver finish -Beveled mirror panel -Solid wood trim and legs -Inside lining painted in silver Specifications - Color: Antique Silver Paint - Measurement: 24 x 16 x 26 in. - Size: 24 in. - Weight: 57.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.