
2 Light Elipse Crystal Flush Mount Ceiling Light, Restoration Bronze (Discontinued)
- Mfr # FM1000-RBZ
- Zoro # G3661437
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM1000-RBZ
Zoro #
G3661437
UPC #
810241026222
Country of Origin
China
Dimensions
Length
13
Width
13
Height
6.5
Diameter
13"
Details
Watts
60
Glass Color
Restoration Bronze
Fixture Shape
Bowl
Number of Light Bars
2
Fixture Housing Material
Crystal
Housing Material
Metal + Crystal
Lamp Included
No
Series
Elipse Crystal Collection
Description
Bejewel your home with this gorgeous two (2) light Elipse crystal ceiling flush mount. It features a beautiful Restoration Bronze finish and crystal tiled shade. This fabulously chic design will be the envy of all your friends! We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
- •Flawless Restoration Bronze Finish
- •Beautiful Crystal Shade
- •Uses 2 X 60W Medium Base Type B Bulbs (not included)
- • 13" Diameter
- •Perfect for living room, dining room, bedroom, office, or foyer.
- •Some assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.