
2 Light LED Overhead Wine Rack, Copper (Discontinued)
- Mfr # WR1000-CPR
- Zoro # G6283673
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR1000-CPR
Zoro #
G6283673
UPC #
810241028608
Country of Origin
China
Dimensions
Overall Length
36.25
Overall Height
50.18
Overall Width
21.5
Details
Number of Seats
2
Arm Style
Contemporary
Frame Material
Metal
Color
COPPER
Description
Instead of displaying your variety of wine selections the old fashioned way, why not make the upgrade to this beautiful overhead metal wine rack? Equipped to hold a combination of 14 standard wine bottles and 16 stemmed wine glasses, it serves both a functional and style purpose for your space. This product comes with a total of 12 poles that are suited to adjust the height of the wine rack to adapt to both tall and low ceilings.
- •Copper Finish
- • 2 x 8W Integrated LED boards (16W Total = 100W Incandescent Equivalent)
- •Warm Light Output. 720lm, 3000K, 90CRI
- •12 poles provided for adjusting the overall height
- •Holds up to 14 standard wine bottles and 16 wine glasses
- •Available in additional color/finish options!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.