
3 Photo Collage Frame 4x6 Picture Frame, White Wash "Blessed" (Discontinued)
- Mfr # HG2002-WBL
- Zoro # G003547714
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HG2002-WBL
Zoro #
G003547714
UPC #
810052824154
Country of Origin
China
Dimensions
Width
1
Height
12
Details
Frame Material
MDF
Window Material
68% MDF10% GLASS10% PAPER5% METAL5% PLASTIC2% RIBBON
Frame Color
WHITE WASH
Description
Display your favorite photos with this charming, rustic 3 picture collage frame. Hang on the wall or sit on a shelf, this versatile frame will display your photos beautifully while adding a touch of rustic style to your home décor. Perfect for any room in your home!
- •White wash finish with black text
- •Can stand on flat surface or be hung on wall
- •Holds 3 4x6 photos
- •Measures 18"L x 1"W x 12"H
- •Brackets for hanging included on back
- •Rustic farmhouse style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.