
Envelope Shaped Letter Holder, Bills Organizer, Storage Box Crate with Mail Script in White, Brown (Discontinued)
- Mfr # HG2020-BWN
- Zoro # G808250390
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HG2020-BWN
Zoro #
G808250390
UPC #
810052828206
Country of Origin
China
Description
This lovely wooden single slot mail holder is designed perfectly with practicality in mind A beautifully scripted Mail in white text lays center of the front panel, which is notably shorter than the curvy back panel for better accessibility to your letters, bills, documents and more
- •DECORATIVE AND FUNCTIONAL: Subtle details throughout the envelope shaped frame along with a white script of the word "Mail" centered across the front panel, make this lovely mail bin ideal to sit atop your counter, desk, table all while decluttering and organizing your space.
- •STURDY WOOD DESIGN: Made of 100% wood, this farmhouse styled product is durable and designed to successfully hold your documents, letters, bills, and more! Comes in a variety of wood finishes.
- •STANDARD SINGLE SLOT: The product is ideal for small spaces that you are looking to declutter. The open slot measures L: 9" x W: 3.875" x H: 7.375" which is perfect to hold a number of sized papers, envelopes and folders.
- •RECOMMENDED WEIGHT CAPACITY: Quality control is tested and verified and we recommend limiting the weight inserted to a maximum of 6.6 lbs.
- •COMES FULLY ASSEMBLED: No assembly required! Product is shipped fully assembled and ready for use.
- •ADDITIONAL OPTIONS AVAILABLE: Additional wood finishes and text color combinations are available to ensure your selection matches your current décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.