
Light Crystal Flush Mount, Rose Gold, PK 2 (Discontinued)
- Mfr # FM1000-RGD-2PK
- Zoro # G3667073
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM1000-RGD-2PK
Zoro #
G3667073
UPC #
810241026390
Country of Origin
China
Dimensions
Length
13
Width
13
Height
6.5
Diameter
13"
Details
Watts
60
Glass Color
Rose Gold
Housing Material
Metal + Crystal
Lamp Included
No
Fixture Housing Material
Crystal
Series
Elipse Crystal Collection
Number of Light Bars
2 + 2
Fixture Shape
Bowl
Description
Bejewel your home with this gorgeous two (2) light Elipse crystal ceiling flush mount 2 pack. It features two (2) beautiful Rose Gold (copper) finish and crystal tiled shades. This fabulously chic design will be the envy of all your friends! We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.