This item is Discontinued.

Elegant Lighting Elegant Lighting 1800G30C-RC 30 D x 50 in. Primo Collection Large Hanging Fixture - Royal Cut; Chrome v1800G30C/RC

This item is Discontinued.

Elegant Lighting

Elegant Lighting 1800G30C-RC 30 D x 50 in. Primo Collection Large Hanging Fixture - Royal Cut; Chrome (Discontinued)

Mfr # v1800G30C/RC
Zoro # G903856824
UPC # 848145030915
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
v1800G30C/RC
Zoro #
G903856824
UPC #
848145030915
Country of Origin
China

Description

This classic, elegant empire series is flowing with symmetry creating a dramatic explosion of brilliance. Primo is a dynamic collection of chandeliers that add decorative drama to any setting.

Features
  • Finish - Chrome.
  • Crystal trim - Royal Cut.
  • Crystal color - Crystal (Clear).
  • Style - Transitional.
  • Type - Foyer/hallway.
  • Collection - Primo.
  • UL & ULC standard.
  • Chain/Wire included - 5 ft.
  • No of bulb - 32.
  • Bulb type - E12.
  • Bulb wattage - 60.
  • Max wattage - 1920.
  • Voltage - 110V-125V.
  • Hanging weight - 98.
  • Dimension - 30 Dia. x 50 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.