Shop ELEGANT LIGHTING
Create Account
1800W12C-RC 12 x 6 in. Primo Collection Wall Sconce - Royal Cut- Chrome
- Mfr # v1800W12C/RC
- Zoro # G115774640
product price:Â
$
182.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- v1800W12C/RC
- Zoro #
- G115774640
- UPC #
- 848145032032
- Country of Origin
- China
Description
This classic elegant empire series is flowing with symmetry creating a dramatic explosion of brilliance. Primo is a dynamic collection of chandeliers that add decorative drama to any setting. Features -Finish - Chrome. -Crystal trim - Royal Cut. -Crystal color - Crystal Clear. -Style - Transitional. -Type - Wall sconce. -Collection - Primo. -UL & ULC standard. -Chain/Wire included - 10 in. -No of bulb - 2. -Bulb type - E12. -Bulb wattage - 60. -Max wattage - 120. -Voltage - 110V-125V. -Hanging weight - 8. -EXT size - 7 in. -Dimension - 12 W x 6 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.