6 W x 10 H in. Monaco Wall Sconce - Flat Black Matte
- Mfr # 1212W6FB
- Zoro # G815774681
product price:Â
$
168.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1212W6FB
- Zoro #
- G815774681
- UPC #
- 848145013741
- Country of Origin
- China
Description
The Monaco Collection is emerald cut glass arranged in either a rectangular or round frame. This chandelier exudes grace and luxury. Features -Type - Wall Sconce -Style - Transitional -Collection - Monaco -1 Light Bulbs -Bulb Type - E12 -40 Watts -Max Wattage - 40 -Voltage - 110V-125V -Finish - Flat Black Matte -Crystal Trim - Glass -Crystal Color - Crystal Clear -UL & Ulc Standard -Size - 6 W x 10 H in. -Extension Size - 7 -Chain/Wire Included - 10 in. -Hanging Weight - 3.6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.