Shop ELEGANT LIGHTING
Create Account
30 in. Eternity Metal Frame Rectangle Mirror, Black
- Mfr # MR4084BK
- Zoro # G515768966
product price:Â
$
405.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR4084BK
- Zoro #
- G515768966
- UPC #
- 842814152113
- Country of Origin
- China
Description
The classic clean and straight lines of this large rectangular mirror provide you with a timeless and elegant look to accent any room hallway or over a double vanity in your home or office featuring an ultra-thin black metal frame in deep profile refecting a minimalist's design and industrial styling.To ensure your home safety we uses metal hanger bar that are securely welded to the back of the metal frame.We recommend using suitable heavy duty picture/mirror hooks selecting the best type of fixing for the particular wall you wish to hang the mirror on.Measurement: 30x72 hang vertical or horizontal.Features.Metal hanger welded to the back of the frame for easy installation.Can be hung both vertical and horizontal position.Feature bevel glass.Contemporary sleek design.Clear mirror.Completely assembed Usages.Living room office bedroom entry way bathroom Specifications.Collection: Eternity.Finish: Black.Style: Contemporary.Fixture Material: Metal Glass & Wood.Shape: Rectangle.Assembly Required: No.Dimension: 72in H x 30in W x 1in D.Weight: 111.32 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.