Shop ELEGANT LIGHTING
Create Account
MR802440S 24 x 40 in. Soft Corner Metal Rectangular Mirror; Silver
- Mfr # MR802440S
- Zoro # G603939988
product price:Â
$
223.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR802440S
- Zoro #
- G603939988
- UPC #
- 842814185449
- Country of Origin
- China
Description
Enhance the appeal of your home or office with this modern mirror, featuring a thin rounded metal edges in a deep profile, reflecting a minimalist''s design and trendy styling. To ensure your home safety, we used four metal hanger ring that are securely welded to the back of the metal frame , which sit on top of the frame for easy hanging. We recommend using suitable heavy duty picture/mirror hooks, selecting the best type of fixing for the particular wall you wish to hang the mirror on, using the appropriate rawl plug if required.
Features- Mirror is recessed into the thin metal frame
- the mirror comes with a solid MDF board backing and four welded hanger for easy installation
- hand polished edges ensures timeless decor
- clear glass mirror
- crafted from metal and mdf
- Mounts vertically and horizontally
- smooth rounded corners add an interesting visual accent
- Finish: Silver
- Size: 24 x 40 in.
- Collection: Evermore
- Length: 24.00"
- Width: 1.00"
- Height: 40.00"
- Style: Modern
- Material: Metal And Mdf
- Shape: Rectangle
- Hardware Finish: Silver
- Hardware Material: Metal
- Weight: 21 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.