This item is Discontinued.

This item is Discontinued.
9602W10FG-GT-RC 10 W x 11.5 H in. Monarch Wall Sconce, Royal Cut - French Gold (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9602W10FG-GT/RC
Zoro #
G115774718
UPC #
848145077989
Country of Origin
China
Description
A swirling vision of scrolls and crystal glass the Monarch Collection makes a beautiful design statement. Truly a regal and distinct piece each one has a carved leafy crown bearing gleaming crystal. The soft candelabra lights add the finishing touch to this spectacular design. Features -Type - Wall Sconce -Style - Traditional -Collection - Monarch -2 Light Bulbs -Bulb Type - E12 -Bulb - 60 Watts -Max Watts - 120 -Voltage - 110V-125V -Finish - French Gold -Crystal Trim - Royal Cut -Crystal Color - Golden Teak Smoky -UL & Ulc Standard -Size - 10 W x 11.5 H in. -Extension Size - 7.5 in. -Chain/Wire Included - 10 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.