This item is Discontinued.

Elegant Lighting 9605W21PW-GT-RC 21 W x 24 H in. Monarch Wall Sconce- Royal Cut - Pewter 9605W21PW-GT/RC

This item is Discontinued.

Elegant Lighting

9605W21PW-GT-RC 21 W x 24 H in. Monarch Wall Sconce- Royal Cut - Pewter (Discontinued)

Mfr # 9605W21PW-GT/RC
Zoro # G315774709
UPC # 848145078443
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9605W21PW-GT/RC
Zoro #
G315774709
UPC #
848145078443
Country of Origin
China

Description

A swirling vision of scrolls and crystal glass the Monarch Collection makes a beautiful design statement. Truly a regal and distinct piece each one has a carved leafy crown bearing gleaming crystal. The soft candelabra lights add the finishing touch to this spectacular design. Features -Type - Wall Sconce -Style - Traditional -Collection - Monarch -5 Light Bulbs -Bulb Type - E12 -Bulb - 60 Watts -Max Watts - 300 -Voltage - 110V-125V -Finish - Pewter -Crystal Trim - Royal Cut -Crystal Color - Golden Teak Smoky -UL & Ulc Standard -Size - 21 W x 24 H in. -Extension Size - 11 in. -Chain/Wire Included - 10 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.