Elegant Lighting 10 W x 12 H in. Lyndon Wall Lamp - Polished Nickel

  • Mfr # 1452W9PN

  • Zoro # G915961837


product price:  $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1452W9PN
Zoro #
G915961837
UPC #
848145008785
Country of Origin
China

Description

The Lyndon collection provides outstanding eye appeal coupled with a clean basic approach to lighting. Features -Type - Wall Sconce -Style - Transitional -Collection - Lyndon -2 Light Bulbs -Bulb Type - E12 -60 Watts -Max Wattage - 120 -Voltage - 110V-125V -Finish - Polished Nickel -UL & Ulc Standard -Size - 10 W x 12 H in. -Extension Size - 8 -Chain/Wire Included - 10 in. -Hanging Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.