This item is Discontinued.

Elegant Lighting Elegant Lighting 1142D30PN 9 x 30 in. Beckett 8 light Polished Nickel Chandelier 1142D30PN

This item is Discontinued.

Elegant Lighting

Elegant Lighting 1142D30PN 9 x 30 in. Beckett 8 light Polished Nickel Chandelier (Discontinued)

Mfr # 1142D30PN
Zoro # G804126620
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1142D30PN
Zoro #
G804126620
UPC #
-
Country of Origin
China

Description

Decorate your home with our amazing range of Lightings products in variety of designs and styles. Choose the pieces that go with your home decor and enjoy beautiful illumination effects at affordable prices.

Features
  • Partially coated with silver to increase reflected light while maintaining soft glow
  • Delicate glass spheres dangle from a steel frame in a polished-nickel finish
Specifications
  • Finish: Polished Nickel
  • No of Lights: 8
  • Collection: Beckett Collection
  • Size: 9" H x 30" D
  • Weight: 36.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.