Shop All Chandeliers
Elegant Lighting
Elegant Lighting 1213D12MB-RC 12 Dia. x 9 H in. Madison Pendant Lamp - Mocha Brown; Royal Cut Crystal Clear
Mfr # 1213D12MB/RC
Zoro # G204127470
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Elegant Lighting
- MFR # 1213D12MB/RC
- Zoro # G204127470
- UPC # 848145013758
- Country of Origin China
- Category Chandeliers
Description
Hand polished clear crystal spheres hang like gems from a forged iron grid. The circle meets the square in an explosion of reflection. Also comes with multi-faceted crystal balls in golden teak or silver shadow.
Features- Type - Pendant Lamp
- Style - Transitional
- Collection - Madison
- 3 Light Bulbs
- Bulb Type - E12
- 40 Watts
- Max Wattage - 120
- Voltage - 110V-125V
- Finish - Mocha Brown
- Crystal Trim - Royal Cut
- Crystal Color - Crystal Clear
- UL & Ulc Standard
- Size - 12 W x 9 H in.
- Chain/Wire Included - 5 ft./12 ft.
- Hanging Weight - 15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 20331 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-1TYQ-8)
- ILC Replacement for Trojan Technologies UV 794113 replacement light bulb lamp (UV 794113 TROJAN TECHNOLOGIES)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC (LED/DR/D4L/LW)
- KEYSTONE 30W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-30-UV-SC1050-56-VDIM-U7 (KTLD-30-UV-SC1050-56-VDIM-U7)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- EUROFASE Bayswater Contemporary LED Chandelier, 1-Light, 2800 Lumens, Soft White/Satin Gold (37054-014)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- VAXCEL Monrovia 43.75-in Oil Burnished Bronze 3-Light Linear Island Pendant (H0259)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- Elegant Lighting Chandeliers