This item is Discontinued.

Elegant Lighting Elegant Lighting 1453W13PN 13 W x 13 H in. Vienna Wall Lamp - Polished Nickel 1453W13PN

This item is Discontinued.

Elegant Lighting

Elegant Lighting 1453W13PN 13 W x 13 H in. Vienna Wall Lamp - Polished Nickel (Discontinued)

Mfr # 1453W13PN
Zoro # G504127439
UPC # 848145008884
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1453W13PN
Zoro #
G504127439
UPC #
848145008884
Country of Origin
China

Description

Inspired by the atom, the Vienna has a perfectly geometrical orb with a nucleus of filament light in the center to provide a bright glow for your living space.

Features
  • Type - Wall Sconce
  • Style - Transitional
  • Collection - Vienna
  • 2 Light Bulbs
  • Bulb Type - E12
  • 60 Watts
  • Max Wattage - 120
  • Voltage - 110V-125V
  • Finish - Polished Nickel
  • UL & Ulc Standard
  • Size - 13 W x 13 H in.
  • Extension Size - 6
  • Chain/Wire Included - 10 in.
  • Hanging Weight - 4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.