This item is Discontinued.

This item is Discontinued.
Elegant Lighting 2031F12C-RC 12 Dia. x 5.5 H in. Maxim Collection Flush Mount - Royal Cut; Chrome Finish (Discontinued)
Mfr #
V2031F12C/RC
Zoro #
G503856903
UPC # 848145039451
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
V2031F12C/RC
Zoro #
G503856903
UPC #
848145039451
Country of Origin
China
Description
The unique design of the Maxim Collection inspires any room setting. Dazzling spectacles of light sparkles throughout the fixture creating a modern, yet timeless beauty and elegance.
Features- Style - Contemporary
- Type - Flush Mount
- Collection - Maxim
- Chain Wire Included - 10 in.
- Light Blubs - 4
- Bulb Type - E12
- Bulb Wattage - 60
- Max Wattage - 240
- Voltage - 110 - 125V
- Finish - Chrome
- Crystal Trim - Royal Cut
- Crystal Color - Crystal (Clear)
- UL & Ulc Standard
- Hanging Weight - 17
- Dimension - 12 Dia. x 7 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.