This item is Discontinued.

Elegant Lighting 9602W10FG-RC 10 W x 11.5 H in. Monarch Wall Sconce, Royal Cut - French Gold 9602W10FG/RC

This item is Discontinued.

Elegant Lighting

9602W10FG-RC 10 W x 11.5 H in. Monarch Wall Sconce, Royal Cut - French Gold (Discontinued)

Mfr # 9602W10FG/RC
Zoro # G115774725
UPC # 848145077958
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9602W10FG/RC
Zoro #
G115774725
UPC #
848145077958
Country of Origin
China

Description

A swirling vision of scrolls and crystal glass the Monarch Collection makes a beautiful design statement. Truly a regal and distinct piece each one has a carved leafy crown bearing gleaming crystal. The soft candelabra lights add the finishing touch to this spectacular design. Features -Type - Wall Sconce -Style - Traditional -Collection - Monarch -2 Light Bulbs -Bulb Type - E12 -Bulb - 60 Watts -Max Watts - 120 -Voltage - 110V-125V -Finish - French Gold -Crystal Trim - Royal Cut -Crystal Color - Crystal Clear -UL & Ulc Standard -Size - 10 W x 11.5 H in. -Extension Size - 7.5 in. -Chain/Wire Included - 10 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.