Zoro Homepage
This item is Discontinued.
Elegant Lighting Elegant Lighting LD5006D36MB 19 x 36 in. Rohan 6 Light Matte Black Chandelier LD5006D36MB

Elegant Lighting LD5006D36MB 19 x 36 in. Rohan 6 Light Matte Black Chandelier (Discontinued)

  • Mfr # LD5006D36MB
  • Zoro # G804126835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD5006D36MB
Zoro #
G804126835
UPC #
842814119550
Country of Origin
China

Description

Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.

Features
  • Rohan 6 light matte black chandelier
Specifications
  • Collection: Rohan
  • Finish: Matte Black
  • No of Lights: 6
  • Size: 19" H x 36" D
  • Weight: 9.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.