This item is Discontinued.

Elemental Recess Series Stainless Steel 10oz Insulated Stemless Wine Tumbler, White Marble EWT10MB6

This item is Discontinued.

Elemental

Recess Series Stainless Steel 10oz Insulated Stemless Wine Tumbler, White Marble (Discontinued)

Mfr # EWT10MB6
Zoro # G315576761
UPC # 810084390566
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EWT10MB6
Zoro #
G315576761
UPC #
810084390566
Country of Origin
China

Details

Item
Tumblers
Color
Multicolored
Includes
tumbler

Description

The Elemental Recess Series 10-Oz. Insulated Stemless Wine Tumbler with comfort grip gives you a sleek new way to enjoy your favorite beverages in style and with confidence. Featuring no-slip technology both on the bottom and side of the cup, dropping your favorite cup has become a thing of the past. TrueBarrier technology using 18/8 food-grade stainless steel with copper-lined triple-wall insulation keeps your drinks at the ideal temperature without watering them down. This insulated cup keeps your cold drinks cold for 18 hours and hot drinks hot for 6 hours. The shatterproof Tritan lid is provided with a slider to keep your drink from splashing around when on the move. No more spills while getting to your seat and no more accidental breaking!


  • Holds 10 oz. (295 mL)
  • Keeps contents cold for up to 18 hours, hot up to 6 hours
  • TrueBarrier triple-wall insulated steel plus copper lining for zero condensation, no odors, and no metallic aftertaste
  • Shatterproof Tritan lid with slider prevents splashing during movement
  • BPA-free and made from all food-grade materials
  • Nonslip, protective silicone base for enhanced stability and textured silicone grip ring on sides for better handling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.