
1-1/2" Overall Length Polished Chrome Square Thatcher Cabinet "T" Knob
Mfr # 859T-PC
Zoro # G203800633
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
859T-PC
Zoro #
G203800633
UPC #
840002548922
Country of Origin
Thailand
Details
Material
Zinc
Finish
Polished Chrome
Description
A slightly curved strap sitting atop the round edged feet of this Polished Chrome 1-1/4" overall length "T" knob from Thatcher by Elements creates a casual, easygoing vibe. With four lengths and six additional top trending finishes this collection is the perfect match for any style of cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.