Zoro Homepage

1-3/4" Brushed Oil Rubbed Bronze Traditional Single Prong Ball End Wall Mounted Hook

  • Mfr # YS05-175DBAC

  • Zoro # G203848437


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Includes
Two 1-1/8" screws
Height
1-3/4"
Width
1"
Finish
Brushed Oil Rubbed Bronze
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YS05-175DBAC
Zoro #
G203848437
UPC #
843512076435
Country of Origin
China

Dimensions

Height
1-3/4"
Width
1"

Details

Hook Finish
Brushed Oil Rubbed Bronze
Includes
Two 1-1/8" screws
Finish
Brushed Oil Rubbed Bronze
Material
Zinc

Description

Add a touch of effortless elegance to your bathroom with this Brushed Oil Rubbed Bronze traditional single prong ball end Brushed Oil Rubbed Bronze wall hook from Elements. The efficient design of this hook is best for hanging towels, keys, or keeping things organized in your closet. This hook is available in 3 beautiful finishes. Each hook is weight tested to hold up to 35 pounds and individually packaged to prevent damage. Packaging includes mounting screws and installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.