Zoro Homepage

1-3/4" Polished Chrome Traditional Single Prong Ball End Wall Mounted Hook

  • Mfr # YS05-175PC

  • Zoro # G803848424


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Includes
Two 1-1/8" screws
Height
1-3/4"
Material
Zinc
Finish
Polished Chrome
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YS05-175PC
Zoro #
G803848424
UPC #
843512076442
Country of Origin
China

Dimensions

Height
1-3/4"
Width
1"

Details

Hook Finish
Polished Chrome
Includes
Two 1-1/8" screws
Material
Zinc
Finish
Polished Chrome

Description

Add a touch of effortless elegance to your bathroom with this traditional single prong ball end Polished Chrome wall hook from Elements. The efficient design of this hook is best for hanging towels, keys, or keeping things organized in your closet. This hook is available in 3 beautiful finishes. Each hook is weight tested to hold up to 35 pounds and individually packaged to prevent damage. Packaging includes mounting screws and installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.