Zoro Homepage

1-7/8" Brushed Oil Rubbed Bronze Heavy Duty Double Prong Wall Mounted Hook

  • Mfr # YD15-187DBAC

  • Zoro # G503848427


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Includes
Two 1-1/8" screws
Finish
Brushed Oil Rubbed Bronze
Height
1-7/8"
Material
Zinc
Width
2-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD15-187DBAC
Zoro #
G503848427
UPC #
843512076497
Country of Origin
China

Dimensions

Height
1-7/8"
Width
2-13/16"

Details

Hook Finish
Brushed Oil Rubbed Bronze
Includes
Two 1-1/8" screws
Finish
Brushed Oil Rubbed Bronze
Material
Zinc

Description

The sleek yet casual charm of this Brushed Oil Rubbed Bronze double prong hook is ideal for most any style home. These Elements wall mounted hooks provide an abundance of space by helping you hang your coat, hat, robe, or towel. Each hook is weight tested to hold up to 35 pounds and individually packaged to prevent damage, and available in three beautiful finishes. Packaging includes mounting screws and installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.