
1-9/16" Brushed Oil Rubbed Bronze Double Prong Ceiling Mounted Hook
Mfr # YD20-156DBAC
Zoro # G203848444
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Hook Finish
Brushed Oil Rubbed Bronze
Includes
Two 1-1/8" screws
Width
3"
Material
Zinc
Finish
Brushed Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YD20-156DBAC
Zoro #
G203848444
UPC #
843512076527
Country of Origin
China
Dimensions
Width
3"
Height
1-1/2"
Details
Hook Finish
Brushed Oil Rubbed Bronze
Includes
Two 1-1/8" screws
Material
Zinc
Finish
Brushed Oil Rubbed Bronze
Description
Maximize your storage potential with this Brushed Oil Rubbed Bronze double prong hook from Elements. Conveniently designed to be hung from the ceiling, under kitchen cabinets, or even on the wall, hanging cups, plants, or other household items has never been easier. This hook is available in three beautiful finishes. Each hook is weight tested to hold up to 35 pounds and individually packaged to prevent damage. Packaging includes mounting screws and installation instructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.