Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Overall Length Polished Chrome Edgefield Cabinet Tab Pull

  • Mfr # A500-10PC

  • Zoro # G503799057


product price: $18.15
/ea

Key Features

Material
Aluminum
Length
10"
Width
11/16"
Includes
Three 1/2" Wood Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A500-10PC
Zoro #
G503799057
UPC #
843512063442
Country of Origin
India

Dimensions

Length
10"
Width
11/16"

Details

Finish
Polished Chrome
Material
Aluminum
Includes
Three 1/2" Wood Screws (Included)

Description

Instantly upgrade your kitchen with this slim and sleek Polished Chrome 10" overall length tab pull from Elements. Edgefield features a thin design that is sure to blend with your modern décor. Available in six additional lengths and three additional stylish finishes. This series is the ideal choice for your contemporary home. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.