Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128 mm Center-to-Center Brushed Brass Wavy Capri Cabinet Pull

  • Mfr # Z205BB

  • Zoro # G703800744


product price: $6.86
/ea
Sold in multiples of 2 for $13.72

Key Features

Material
Zinc
Length
5-3/4"
Width
5/16"
Includes
Two 8-32 x 1" Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z205BB
Zoro #
G703800744
UPC #
843512006029
Country of Origin
China

Dimensions

Length
5-3/4"
Width
5/16"

Details

Finish
Brushed Brass
Material
Zinc
Includes
Two 8-32 x 1" Screws (Included)

Description

The simple wave design of this modern 5-3/4" overall length pull in Brushed Brass from Capri adds stylish charm to your cabinets or furniture. Part of a larger eclectic collection of European inspired knobs and pulls from Elements, this pull blends seamlessly with a range of design styles. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.