Zoro Homepage

128 mm Center-to-Center Brushed Gold Square Stanton Cabinet Bar Pull

  • Mfr # 625-128BG

  • Zoro # G903800889


product price: $10.25
/ea

Key Features

Material
Zinc
Length
5-3/8"
Width
3/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625-128BG
Zoro #
G903800889
UPC #
840002501767
Country of Origin
China

Dimensions

Length
5-3/8"
Width
3/8"

Details

Finish
Brushed Gold
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Sleek, clean, and confident, Stanton from Elements is the perfect alternative to the traditional rounded bar pull look. This Brushed Gold 5-3/8" overall length pull flawlessly suits all cabinet styles. Available in seven additional lengths and five other stylish finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.