Zoro Homepage

128 mm Center-to-Center Brushed Gold Square Thatcher Cabinet Bar Pull

  • Mfr # 859-128BG

  • Zoro # G603800165


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Material
Zinc
Length
7-1/4"
Width
7/16"
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
859-128BG
Zoro #
G603800165
UPC #
840002549097
Country of Origin
Thailand

Dimensions

Length
7-1/4"
Width
7/16"

Details

Finish
Brushed Gold
Material
Zinc
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)

Description

A slightly curved strap sitting atop the round edged feet of this Brushed Gold 7-1/4" overall length pull from Thatcher by Elements creates a casual, easygoing vibe. A matching "T" knob combined with three additional lengths and six top trending finishes make this collection the perfect match for any style of cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.