Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Strickland Cabinet Pull

  • Mfr # 771-128DBAC

  • Zoro # G503800043


product price: $9.69
/ea
Sold in multiples of 2 for $19.38

Key Features

Material
Zinc
Length
6-5/16"
Width
5/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771-128DBAC
Zoro #
G503800043
UPC #
843512054297
Country of Origin
China

Dimensions

Length
6-5/16"
Width
5/8"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Cascading curves that create a clean aesthetic define this Brushed Oil Rubbed Bronze 6-5/16" overall length Strickland pull by Elements. The feet of this pull gently tuck beneath its arched handle, adding fascinating design detail that can also serve as a covering for holes left by previous pulls. With six finishes and three additional length options, these pulls can suit any type of cabinetry. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.