Zoro Homepage

128 mm Center-to-Center Dull Nickel Capri Cabinet Pull

  • Mfr # 417572

  • Zoro # G403800150


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Finish
Dull Nickel
Material
Zinc
Length
5-7/16"
Width
3/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417572
Zoro #
G403800150
UPC #
843512005091
Country of Origin
China

Dimensions

Length
5-7/16"
Width
3/8"

Details

Finish
Dull Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

A softly bowing arch meets round sweeping feet in this contemporary Dull Nickel 5-7/16" overall length pull from Capri and adds a touch of class to your space. Part of a larger eclectic collection of European inspired knobs and pulls from Elements, this pull blends seamlessly with a range of design styles. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.