Zoro Homepage

128 mm Center-to-Center Matte Black Arched Belfast Cabinet Pull

  • Mfr # 406-128BLK

  • Zoro # G703799383


product price: $10.19
/ea

Key Features

Material
Zinc
Length
6-9/16"
Width
3/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406-128BLK
Zoro #
G703799383
UPC #
843512029158
Country of Origin
China

Dimensions

Length
6-9/16"
Width
3/8"

Details

Finish
Matte Black
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The subtle bend of this Matte Black 6-9/16" overall length arched pull from Belfast is a refreshing take on the standard bar pull design. Five distinctive pull shapes make up this collection from Elements, and will complement your contemporary or transitional home with it's minimalist design. Available in three additional finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.