Zoro Homepage

128 mm Center-to-Center Matte Black Knox Cabinet Bar Pull

  • Mfr # 645-128MB

  • Zoro # G103798979


product price: $11.89
/ea

Key Features

Material
Zinc
Length
5-9/16"
Width
1/2"
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645-128MB
Zoro #
G103798979
UPC #
840002517461
Country of Origin
China

Dimensions

Length
5-9/16"
Width
1/2"

Details

Finish
Matte Black
Material
Zinc
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)

Description

With a subtle reflection of a medieval warded lock key, Knox from Elements pairs leading lines and intentional curves for a simple yet distinctive look. This closed-ended Matte Black 5-9/16" overall length bar pull series offers a generous 1" hand clearance for an aesthetically pleasing option for Aging in Place and ADA projects. Available in five additional sizes and two additional finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.