Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128 mm Center-to-Center Matte Black Torino Cabinet Wire Pull

  • Mfr # S271-128MB

  • Zoro # G803800408


product price: $3.64
/ea
Sold in multiples of 3 for $10.92

Key Features

Finish
Matte Black
Material
Zinc
Length
5-3/8"
Width
5/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S271-128MB
Zoro #
G803800408
UPC #
840002560054
Country of Origin
China

Dimensions

Length
5-3/8"
Width
5/16"

Details

Finish
Matte Black
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

This classic Matte Black 5-3/8" overall length wire pull from the Torino collection provides utilitarian function and modern charisma for both commercial or home applications. The addition of this pull collection from Elements is available in four other sizes and five additional finishes, and creates a contemporary feel with classic style. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.