Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128 mm Center-to-Center Polished Chrome Brenton Cabinet Pull

  • Mfr # 239-128PC

  • Zoro # G803801153


product price: $9.69
/ea
Sold in multiples of 2 for $19.38

Key Features

Finish
Polished Chrome
Material
Zinc
Length
5-9/16"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239-128PC
Zoro #
G803801153
UPC #
843512047145
Country of Origin
China

Dimensions

Length
5-9/16"
Width
1/2"

Details

Finish
Polished Chrome
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Brenton from Elements features a understated bar pull that doesn't skimp on character. The rounded feet of this Polished Chrome 5-9/16" overall length pull curve inward towards a flat squared handle, taking the typical bar pull from ordinary to extraordinary. A matching button knob echoes the pulls geometric characteristics. Available in six other finishes and three additional pull sizes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.