Zoro Homepage

128 mm Center-to-Center Polished Chrome Knox Cabinet Bar Pull

  • Mfr # 645-128PC

  • Zoro # G103798924


product price: $11.89
/ea

Key Features

Material
Zinc
Length
5-9/16"
Width
1/2"
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645-128PC
Zoro #
G103798924
UPC #
840002517478
Country of Origin
China

Dimensions

Length
5-9/16"
Width
1/2"

Details

Finish
Polished Chrome
Material
Zinc
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)

Description

With a subtle reflection of a medieval warded lock key, Knox from Elements pairs leading lines and intentional curves for a simple yet distinctive look. This closed-ended Polished Chrome 5-9/16" overall length bar pull series offers a generous 1" hand clearance for an aesthetically pleasing option for Aging in Place and ADA projects. Available in five additional sizes and two additional finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.