Zoro Homepage

128 mm Center-to-Center Satin Bronze Naples Cabinet Bar Pull,

  • Mfr # 220SBZ-10

  • Zoro # G103847295


product price: $99.00
/pk 10, $9.90/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
8-11/16"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220SBZ-10
Zoro #
G103847295
UPC #
840002557665
Country of Origin
China

Dimensions

Length
8-11/16"
Width
1/2"

Details

Finish
Satin Bronze
Material
Steel
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

This cylindrical bar pull from Naples is suitable for many different styles of cabinets. Use this Satin Bronze 8-11/16" overall length bar pull from Elements to update furniture, or bring a modern look to your space. These easy-to-hold pulls and matching "T" knobs can fit any drawer or door for a cohesive overall design and are available in four other finishes. This 10 pack of pulls are individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.