Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128 mm Center-to-Center Satin Nickel Arched Verona Cabinet Pull

  • Mfr # 346564SN

  • Zoro # G903799954


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Finish
Satin Nickel
Material
Zinc
Length
6"
Width
3/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346564SN
Zoro #
G903799954
UPC #
843512003387
Country of Origin
China

Dimensions

Length
6"
Width
3/8"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The soft arch and distinctive angle of this Satin Nickel 6" overall length pull allows its minimalist design to shine and complement your contemporary home. Verona from Elements is a collection of a variety of chic knobs and pulls that are refined and edgy, some with a bit of European influence. Choose from nine various pull and knob styles, ranging from contemporary to Craftsmen, in limited finishes choices. Shapes from this collection are perfect for a contemporary kitchen, or adding a modern twist to a traditional furniture piece. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.