Zoro Homepage

128 mm Center-to-Center Satin Nickel Arched Verona Cabinet Pull

  • Mfr # 409223SN

  • Zoro # G903799558


product price: $10.45
/ea

Key Features

Material
Zinc
Length
7-3/8"
Width
9/16"
Includes
Two M4 Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409223SN
Zoro #
G903799558
UPC #
843512000515
Country of Origin
China

Dimensions

Length
7-3/8"
Width
9/16"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two M4 Screws (Included)

Description

With a delicate tapered arch sitting upon round feet, this Satin Nickel 7-3/8" overall length pull is a sleek alternative to the classic bar pull. Verona from Elements is a collection of a variety of chic knobs and pulls that are refined and edgy, some with a bit of European influence. Choose from nine various pull and knob styles, ranging from contemporary to Craftsmen, in limited finishes choices. Shapes from this collection are perfect for a contemporary kitchen, or adding a modern twist to a traditional furniture piece. and is available in two additional finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.