Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

160 mm Center-to-Center Brushed Gold Gibson Cabinet Pull

  • Mfr # 105-160BG

  • Zoro # G803798873


product price: $10.66
/ea

Key Features

Material
Zinc
Length
6-3/4"
Width
7/16"
Includes
Two 8-32 x 1" and Two Break-away Screw (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-160BG
Zoro #
G803798873
UPC #
840002557009
Country of Origin
Thailand

Dimensions

Length
6-3/4"
Width
7/16"

Details

Finish
Brushed Gold
Material
Zinc
Includes
Two 8-32 x 1" and Two Break-away Screw (Included)

Description

Gibson, with its clean casual lines, brings an effortless, harmonic vibe to your contemporary or transitional space. A coordinating 1-1/4" round knob pairs melodiously with this 6-3/4" overall length Brushed Gold cabinet pull. With three other center-to-center options this closed-end bar pull collection from Elements is a crowd-pleaser. Available in five additional and trendy finishes - Brushed Pewter, Matte Black, Polished Chrome, Satin Bronze, and Satin Nickel. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.