160 mm Center-to-Center Brushed Oil Rubbed Bronze Square Cosgrove Cabinet Pull

  • Mfr # 382-160DBAC

  • Zoro # G503801118


product price: $13.50
/ea

Key Features

Material
Zinc
Length
9"
Width
3/4"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
382-160DBAC
Zoro #
G503801118
UPC #
843512048784
Country of Origin
China

Dimensions

Length
9"
Width
3/4"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The reassuring curve of Cosgrove's Brushed Oil Rubbed Bronze 9" overall length pull effortlessly flows into its squared elongated feet creating the perfect blend of traditional and contemporary. This collection from Elements is available in three other finishes, in three additional pull lengths, and also includes a coordinating arched "T" knob that complements the contours of the pull. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.